35SH60H
Description
35SH60H ROLLER CHAIN SPROCKET ; 3/8" P 60T SH BUSHED W/HARDENED TEETH
Part # 35SH60
BDI # 919928
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.38
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Global Part Number GPN:
572992
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35B60FH X 1
Description
H35B60F X 1 ROLLER CHAIN SPROCKET ; 3/8" P 60T 1" BORE W/HARDENED TEETH
Part # 35BS60 1
BDI # 24343667
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35B60FH X 1-1/4
Description
35BS60 1 1/4 SPROCKET ; 1-1/4" KW 2SS
Part # 35BS60 1 1/4
BDI # 17159175
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Global Part Number GPN:
38615
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35B60SS X 1/2 RSB
Description
35B60SS ROLLER CHAIN SPROCKET ; 1/2 ROUGH STOCKORE
Part # 35B60SS
BDI # 22372648
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.38
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore