H40A12
Description
40A12 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 12T A-PLATE W/HT
Part # 40A12
BDI # 913750
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore