H40A22
Description
40A22 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 22T A-PLATE W/HT
Part # 40A22
BDI # 913760
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.778
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
40TTA22-25-2
Description
40TTA22-25-2 TORQUE LIMITER SPROCKET, TL250-2 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA22-25-2
BDI # 26376931
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
40TTA22-25-1
Description
40TTA22-25-1 TORQUE LIMITER SPROCKET, TL250-1 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA22-25-1
BDI # 26370022
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore