H40B16F X 7/8
Description
H40B16F X 7/8 SPROCKET ; FINISHED BORE 40 CHAIN 16 TEETH B-HUB
Part # 40BS16HT 7/8
BDI # 916347
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
38654
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
H40B12F X 3/4
Description
H40B12F X 3/4 SPROCKET ; 1/2" P 12T HT 3/4" BORE
Part # 40BS12HT 3/4
BDI # 916319
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
38628
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
H40BTL24
Description
H40BTL24 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 24T TAPERLOCK W/HT
Part # 40BTB24H
BDI # 919582
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.098
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
H40B16F X 1
Description
H40B16F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 16T HT 1" BORE
Part # 40B16F-2
BDI # 916341
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
38648
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
H40BTL14
Description
H40BTL14 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 14T TAPERLOCK W/HT
Part # 40BTB14H
BDI # 919572
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed