H40B84 X 3/4 RSB
Description
H40B84 X 3/4 RSB ROLLER CHAIN SPROCKET ; 3/4" ROUGH STOCK BORE
Part # H40B84 X 3/4 RSB
BDI # 22376180
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore
40A60SS X 23/32 RSB
Description
40A60SS X 23/32 RSB RLLR CHAIN SPROCKET ; 23/32 ROUGH STOCK BORE
Part # 40A60SS X 23/32 RSB
BDI # 22383644
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.84
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.235
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.522
Pitch Diameter - Millimeter:
234.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.725
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.122
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.406
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore