40A25SS X 19/32 RSB
Description
40A25SS ROLLER CHAIN SPROCKET ; 19/32 ROUGH STOCK BORE
Part # 40A25SS
BDI # 22383630
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.258
Other Features:
19/32 Inch Plain Bore
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
40B25SS X 5/8 RSB
Description
40B25SS ROLLER CHAIN SPROCKET ; 5/8" ROUGH STOCK BORE
Part # 40B25SS
BDI # 22376172
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.258
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
H40SH25
Description
H40SH25 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 25T QD-BUSH W/HT
Part # 40SH25H
BDI # 920230
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed
H40B25F X 7/8
Description
H40B25F-P ROLLER CHAIN SPROCKET ; 1/2" P 25T 7/8" BORE
Part # 40BS25HT 7/8
BDI # 916432
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
38730
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
H40B25F X 5/8
Description
H40B25F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS25HT 5/8
BDI # 916430
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
38729
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore