H40A30 PER DWG 214720
Description
H40A30 PER DWG 214720 SPROCKET ; 5.06" OD X 1" LTB X 0.5" P STEEL
Part # H40A30 PER DWG 214720
BDI # 21462814
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.057
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
40B30SS X 5/8 RSB
Description
40B30SS X 5/8 RSB ROLLER CHAIN SPROCKET ; 5/8" ROUGH STOCK BORE
Part # 40B30SS X 5/8 RSB
BDI # 22376176
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.057
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
40TTA30-25-1
Description
40TTA30-25-1 TORQUE LIMITER SPROCKET, TL250-1 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA30-25-1
BDI # 26376902
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
H40B30F X 1-11/16
Description
H40B30 X 1-11/16 RLR CHAIN SPROCKET ; 40 CHAIN 30 TEETH TYPE B 1-11/16IN BORE
Part # H40B30F X 1-11/16
BDI # 21971842
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore