Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.057
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
40B30SS X 5/8 RSB
Description
40B30SS ROLLER CHAIN SPROCKET ; 5/8" ROUGH STOCK BORE
Part # 40B30SS
BDI # 22376176
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.057
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
H40B30
Description
H40B30 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 30T B-STYLE W/HT
Part # 40B30HT
BDI # 913921
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
H40B30F X 1-1/8
Description
H40B30F X 1-1/8 ROLLER CHAIN SPROCKET
Part # 40BS30HT 1 1/8
BDI # 916470
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
38760
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
40A30SS X 19/32 RSB
Description
40A30SS ROLLER CHAIN SPROCKET ; 19/32 ROUGH STOCK BORE
Part # 40A30SS
BDI # 22383636
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.057
Other Features:
19/32 Inch Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore