Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.653
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed
D40B40H
Description
D40B40H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D40B40
BDI # 17160056
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Global Part Number GPN:
37235
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore