H41B20
Description
41B20 ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 20T B-STYLE W/HT
Part # 41B20
BDI # 913934
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore