HD50B15
Description
D50B15H ROLLER CHAIN SPROCKET ; NO.50-2 CHAIN 5/8"P 15T B-STYLE DBL W/HT
Part # D50B15H
BDI # 913409
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore