D50B74ZH X 45MM 14MM KW 2SS
Description
D50B74ZH X 45MM 14MM KW 2SS SPROCKET ; 5/8" PITCH 45MM BORE 74-TEETH
Part # D50B74ZH X 45MM 14MM KW 2SS
BDI # 21525161
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.726
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.088
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
374.04
Mounting Method:
Finished Bore
D50B48H
Description
D50B48H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50B48H
BDI # 17159991
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Global Part Number GPN:
37263
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.69
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.486
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Bushed
D50B42H X 1-1/2 KW 1/2 2SS
Description
D50B42H X 1-1/2 KW 1/2 2SS
Part # D50B42H X 1-1/2 KW 1/2 2SS
BDI # 24447917
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore