Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Rough Bore
H60A112 X 24 BORE
Description
H60A112 X 24 BORE CHAIN SPROCKET ; 27.18" OD X 0.75" P STEEL
Part # H60A112 X 24 BORE
BDI # 21525012
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.36
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Rough Bore