60Q40H
Description
60Q40H ROLLER CHAIN SPROCKET ; 3/4" P 40T Q1 BUSHED W/HARDENED TEETH
Part # 60Q40
BDI # 17159839
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Split Taper Bushing
Global Part Number GPN:
573338
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
60SK40H
Description
60SK40H ROLLER CHAIN SPROCKET ; 3/4" P 40T SK BUSHED W/HARDENED TOOTH
Part # 60SK40
BDI # 920138
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
QD Bushing
Global Part Number GPN:
38029
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38113
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed