D60B26H
Description
D60B26H ROLLER CHAIN SPROCKET ; NO.60-2 CHAIN 3/4"P 26T B-STYLE DBL W/HT
Part # D60B26
BDI # 913437
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
D60B26H X 1-1/2
Description
D60B26H X 1-1/2 SPROCKET ; 6.627" OD X 2-1/8" LTB X 3/4" P STEEL
Part # D60B26H X 1-1/2
BDI # 21463108
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
HD60B26ZF X 3-1/8 KW 2SS
Description
HD60B26ZF X 3-1/8 KW 2SS SPROCKET ; HEAT TREAT
Part # HD60B26ZF X 3-1/8 KW 2SS
BDI # 25881874
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.627
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed