Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Global Part Number GPN:
37271
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
HD60B28
Description
D60B28 ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D60B28
BDI # 913438
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.106
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
D60B30H
Description
D60B30H ROLLER CHAIN SPROCKET ; NO.60-2 CHAIN 3/4"P 30T B-STYLE DBL W/HT
Part # D60B30
BDI # 17159997
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Global Part Number GPN:
37281
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
HD60B14
Description
D60B14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT DOUBLE 1" MIN BORE
Part # D60B14H
BDI # 913425
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Global Part Number GPN:
37268
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Global Part Number GPN:
37266
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore