78A8H
Description
78A8H ROLLER CHAIN SPROCKET ; 2.069" P 8T A PLATE .938" MPB W/HT
Part # 78A8
BDI # 20886068
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.82
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
173.228
Mounting Method:
Rough Bore