Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
H80A20 X 2-7/8

COMPARE

H80A20 X 2-7/8

Description
H80A20 X 2-7/8 CHAIN SPROCKET ; 6.91" OD X 1" P STEEL

TSUBAKI

Part # H80A20 X 2-7/8

BDI # 21462949

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.392

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.914
Pitch Diameter - Millimeter: 162.357
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80A20X55MM FULLY SPLIT W/HOLES PER DWG

COMPARE

H80A20X55MM FULLY SPLIT W/HOLES PER DWG

Description
H80A20X55MM SPLIT W/HOLES PER DWG SPRKT ; (4)13MM DIA HOLES EQ SPACED ON 110MM BC

TSUBAKI

Part # H80A20X55MM FULLY SPLIT W/HOLES PER DWG

BDI # 23048395

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.392
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.914
Other Features: Split Type
Pitch Diameter - Millimeter: 162.357
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY