H80A27
Description
80A27 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 27T A-PLATE W/HT
Part # 80A27
BDI # 913830
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore