H80B16
Description
H80B16 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 16T B-STYLE W/HT
Part # 80B16HT
BDI # 913998
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
DS80A16H
Description
DS80A16H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 16T DBL SGL W/HT
Part # DS80A16
BDI # 913079
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Global Part Number GPN:
572227
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
80B16SS
Description
80B16SS SPROCKET ; 5.627" OD X 1-1/2" LTB 4" HUB X 1" P
Part # 80B16SS
BDI # 21462952
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.627
Global Part Number GPN:
573139
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
H80A16
Description
80A16 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 16T A-PLATE W/HT
Part # 80A16
BDI # 913819
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore