H80B17
Description
H80B17 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 17T B-STYLE W/HT
Part # 80B17HT
BDI # 913999
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
H80A17
Description
80A17 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 17T A-PLATE W/HT
Part # 80A17
BDI # 913820
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
DS80A17H
Description
DS80A17H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 17T DBL SGL W/HT
Part # DS80A17
BDI # 913080
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
36621
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
80TTA17-35-1
Description
80TTA17-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA17-35-1
BDI # 26376846
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
80TTA17-35-2
Description
80TTA17-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA17-35-2
BDI # 26380807
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore