80B45F X 2-7/16
Description
H80B45F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS45 2 7/16
BDI # 916030
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.901
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
80SF45H
Description
80SF45H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 45T QD-BUSH W/HT
Part # 80SF45
BDI # 920166
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
QD Bushing
Global Part Number GPN:
37972
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
80B46F X 1-15/16
Description
H80B46F X 1-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS46 1 15/16
BDI # 916039
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.219
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Finished Bore
80B45F X 1-15/16
Description
H80B45F X 1-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS45 1 15/16
BDI # 916027
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.901
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
80B45F X 2-15/16
Description
H80B45F X 2-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS45 2 15/16
BDI # 916031
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.901
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore