D80B42H X 1 RSB
Description
D80B42 ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D80B42
BDI # 22382397
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Rough Bore
D80B30H
Description
D80B30H ROLLER CHAIN SPROCKET ; NO.40-2 CHAIN 1"P 30T B-STYLE DBL W/HT
Part # D80B30
BDI # 913456
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
D80R45H
Description
D80R45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D80R45
BDI # 17160072
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Split Taper Bushing
Global Part Number GPN:
573204
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
D80B36H
Description
D80B36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D80B36
BDI # 17160070
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Global Part Number GPN:
37305
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
D80B32H X 1-1/4 RSB
Description
D80B32 ROLLER CHAIN SPROCKET ; 1-1/4" ROUGH STOCK BORE DOUBLE STRAND
Part # D80B32
BDI # 22383066
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore