H80SK15
Description
H80SK15 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 15T QD-BUSH W/HT
Part # H80SK15
BDI # 920306
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.304
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
H120BTL35
Description
H120BTL35 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 35T TAPERLOCK W/HT
Part # H120BTL35
BDI # 919535
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.567
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
QD Bushing
Global Part Number GPN:
572961
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
H40B16F X 3/4
Description
H40B16F X 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 16T HT 3/4" BORE
Part # H40B16F X 3/4
BDI # 916346
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
38652
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore