HDS80A15F X 1-11/16 KWSS
Description
HDS80A15F X 1-11/16 KWSS SPROCKET ; ADS80A15
Part # HDS80A15F X 1-11/16 KWSS
BDI # 25182473
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
DS60A15H X 1-3/16 KW 2SS
Description
DS60A15H X 1-3/16 KW 2SS SPROCKET ; 3.98" OD X 1-15/16" LTB X 3/4" P STEEL
Part # DS60A15H X 1-3/16 KW 2SS
BDI # 21525168
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
DS60A15H X 1-7/16 KW 2SS
Description
DS60A15H X 1-7/16 KW 2SS CHAIN SPROCKET ; 3.98" OD X 1.938" LTB X 3/4" P STEEL
Part # DS60A15H X 1-7/16 KW 2SS
BDI # 21559399
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore