DS80A13H
Description
DS80A13H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 13T DBL SGL W/HT
Part # DS80A13
BDI # 913076
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
572482
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
DS80A13H X 1.688 3/8X3/16 KW 2SS
Description
DS80A13H X 1.688 3/8X3/16 KW 2SS ; ROLLER CHAIN SPROCKET
Part # DS80A13H X 1.688 3/8X3/16 KW 2SS
BDI # 24956998
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore