H80A10
Description
80A10 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 10T A-PLATE W/HT
Part # 80A10
BDI # 913813
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.356
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.09
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.195
Pitch Diameter - Millimeter:
205.486
Mounting Method:
Rough Bore
12A10
Description
H12A10 X 14MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A10
BDI # 23072526
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
H120A10
Description
120A10 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 10T A-PLATE W/HT
Part # 120A10
BDI # 913857
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.517
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore