Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
3.493
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
2052A13H
Description
2052A13H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A13H
BDI # 17158912
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
5.223
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.82
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572340
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore
H60A13
Description
H60A13 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 13T A-PLATE W/HT
Part # H60A13
BDI # 913794
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.223
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore