Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
2052A23H
Description
2052A23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A23
BDI # 17158922
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.85
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572823
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
H100A23
Description
100A23 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 23T A-PLATE W/HT
Part # 100A23
BDI # 913848
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
9.845
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
100TTA23-70-2
Description
100TTA23-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA23-70-2
BDI # 26376970
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore