40A25SS X 19/32 RSB
Description
40A25SS ROLLER CHAIN SPROCKET ; 19/32 ROUGH STOCK BORE
Part # 40A25SS
BDI # 22383630
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.258
Other Features:
19/32 Inch Plain Bore
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
2040A25H
Description
2040A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2040A25
BDI # 17158868
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
4.021
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.26
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572913
Pitch Diameter - Millimeter:
102.133
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
H40A25
Description
40A25 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 25T A-PLATE W/HT
Part # 40A25
BDI # 913763
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.258
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
40TTA25-25-1
Description
40TTA25-25-1 TORQUE LIMITER SPROCKET ; TL250-1 TORQUE LIMITER
Part # 40TTA25-25-1
BDI # 26369143
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore