24A30
Description
H24A30 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A30
BDI # 23072618
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.35
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Rough Bore
H120A30
Description
120A30 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 30T A-PLATE W/HT
Part # 120A30
BDI # 913876
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Rough Bore
2062A30H
Description
2062A30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2062A30
BDI # 17158946
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
14.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.17
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572393
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Rough Bore