Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.89
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Bushed
H50BTL19
Description
H50BTL19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 19T TAPERLOCK W/HT
Part # 50BTB19H
BDI # 919613
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
H35JA19
Description
H35JA19 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 19T B-STYLE W/HT
Part # 35JA19
BDI # 920208
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.538
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed
H50SH19
Description
H50SH19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 19T QD-BUSH W/HT
Part # 50SH19H
BDI # 920270
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed