40P36H
Description
40P36H ROLLER CHAIN SPROCKET ; 1/2" P 36T P1 BUSHED W/HARDENED TOOTH
Part # 40P36
BDI # 17159388
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Split Taper Bushing
Global Part Number GPN:
573133
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
40SDS36H
Description
40SDS36H ROLLER CHAIN SPROCKET ; 1/2" P 36T SDS BUSHED W/HARDENED TOOTH
Part # 40SDS36
BDI # 919939
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
QD Bushing
Global Part Number GPN:
37917
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38103
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.015
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
H50H36
Description
H50H36 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 36T H-BUSH W/HT
Part # 50H36
BDI # 918734
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.519
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed