Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.229
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38064
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.229
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Bushed
40P42H
Description
40P42H ROLLER CHAIN SPROCKET ; 1/2" P 42T P1 BUSHED W/HARDENED TOOTH
Part # 40P42
BDI # 17159404
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Split Taper Bushing
Global Part Number GPN:
573283
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
35SH42H
Description
35SH42H ROLLER CHAIN SPROCKET ; 3/8" P 42T SH BUSHED W/HARDENED TEETH
Part # 35SH42
BDI # 919915
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.229
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Bushed