Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.768
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
H60B8
Description
H60B8 5/8 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 8T B-STYLE W/HT
Part # 60B8HT
BDI # 913990
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.261
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
5.226
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.03
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573049
Pitch Diameter - Millimeter:
132.74
Mounting Method:
Rough Bore
35B8H
Description
H35B8 3/8 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 8T B-STYLE W/HT
Part # 35B8HT
BDI # 913899
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.98
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.13
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore