D60B36H
Description
D60B36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D60B36
BDI # 17160062
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Global Part Number GPN:
37284
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
60SK36H
Description
60SK36H ROLLER CHAIN SPROCKET ; 3/4" P 36T SK BUSHED W/HARDENED TOOTH
Part # 60SK36
BDI # 920134
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
QD Bushing
Global Part Number GPN:
38028
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
60Q36H
Description
60Q36H ROLLER CHAIN SPROCKET ; 3/4" P 36T Q1 BUSHED W/HARDENED TEETH
Part # 60Q36
BDI # 17159848
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Split Taper Bushing
Global Part Number GPN:
573161
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
60B36FH X 1-3/16
Description
60BS36 1 3/16 SPROCKET ; 1-3/16" KW 2SS
Part # 60BS36 1 3/16
BDI # 17159666
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Global Part Number GPN:
572232
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
60B36FH X 1-5/8
Description
60BS36 1 5/8 SPROCKET ; 1-5/8" KW 2SS
Part # 60BS36 1 5/8
BDI # 17159670
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Global Part Number GPN:
572819
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore