H160S28
Description
H160S28 ROLLER CHAIN SPROCKET ; NO.160 CHAIN 2" PITCH 28T C-TYPE W/HT
Part # 160S28
BDI # 918634
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.95
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Bushed
D80R60H
Description
D80R60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D80R60
BDI # 918539
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.681
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.132
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Bushed
120F32H
Description
120F32H ROLLER CHAIN SPROCKET ; 1-1/2" P 32T F BUSHED W/HARDENED TEETH
Part # 120F32
BDI # 919824
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
QD Bushing
Global Part Number GPN:
37811
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
160J26H
Description
160J26H ROLLER CHAIN SPROCKET ; 2" P 26T J BUSHED W/HARDENED TOOTH
Part # 160J26
BDI # 919875
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.672
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed