81XC14H
Description
81XC14H ROLLER CHAIN SPROCKET ; 2.609" P 14T C HUB 1-1/4" MPB
Part # 81XC14
BDI # 20886906
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Rough Bore
D200C14H X 2 RSB
Description
D200C14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C14H X 2 RSB
BDI # 22381669
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.452
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Rough Bore
D180C14H X 2 RSB
Description
D180C14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180C14H X 2 RSB
BDI # 22381555
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
10.112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.207
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
256.845
Mounting Method:
Rough Bore
D240C14H X 2 RSB
Description
D240C14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C14H X 2 RSB
BDI # 22382131
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Rough Bore