D180C17H X 2 RSB
Description
D180C17H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180C17H X 2 RSB
BDI # 22381561
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.385
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
311.023
Mounting Method:
Rough Bore
D240C17H X 2 RSB
Description
D240C17H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C17H X 2 RSB
BDI # 22382137
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
16.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.85
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
414.706
Mounting Method:
Rough Bore
H120C17F X 1-7/16
Description
H120C17F X 1-7/16 ; A120A17 ROLLER CHAIN SPROCKET
Part # 120C17F-1G
BDI # 25953185
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
D200C17H X 2 RSB
Description
D200C17H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C17H X 2 RSB
BDI # 22381677
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
13.605
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.872
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
345.567
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed