H140C21 X 3-7/16 KW SS SPLIT
Description
140C21H X 3-7/16 KW SS SPLIT SPROCKET ; 12.661" OD X 2.5" LTB X 1-3/4" P STEEL
Part # H140C21 X 3-7/16 KW SS SPLIT
BDI # 21524837
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Finished Bore
D200C21H X 2 RSB
Description
D200C21H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C21H X 2 RSB
BDI # 22381685
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore
H160R21
Description
H160R21 ROLLER CHAIN SPROCKET ; NO.160 CHAIN 2" PITCH 21T C-TYPE W/HT
Part # H160R21
BDI # 918625
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.47
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Bushed