120R60H
Description
120R60H ROLLER CHAIN SPROCKET ; 1-1/2" P 60T R1 BUSHED W/HARDENED TOOTH
Part # 120R60
BDI # 17158688
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
573254
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572594
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
D100C60H
Description
D100C60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100C60
BDI # 17159948
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore
H100E60
Description
H100E60 ROLLER CHAIN SPROCKET ; 1-1/4" P 60T E BUSHED W/HARDENED TEETH
Part # H100E60
BDI # 24342909
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
120J60H
Description
120J60H ROLLER CHAIN SPROCKET ; 1-1/2" P 60T J BUSHED W/HARDENED TOOTH
Part # 120J60
BDI # 919837
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
QD Bushing
Global Part Number GPN:
37822
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed