Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.974
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
80Q17H
Description
80Q17H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 17T B-STYLE W/HT
Part # 80Q17
BDI # 918815
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
H120E17
Description
H120E17 ROLLER CHAIN SPROCKET ; 1-1/2" P 17T E BUSHED W/HARDENED TEETH
Part # 120E17H
BDI # 24342862
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Bushed
H50BTL17
Description
H50BTL17 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 17T TAPERLOCK W/HT
Part # 50BTB17H
BDI # 919611
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed