160J35H
Description
160J35H ROLLER CHAIN SPROCKET ; 2" P 35T J BUSHED W/HARDENED TOOTH
Part # 160J35
BDI # 919884
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
QD Bushing
Global Part Number GPN:
37830
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.422
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed
160S35H
Description
160S35H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160S35
BDI # 918104
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.422
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed