H120B36F X 2-11/16
Description
H120B36 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 36 TEETH TYPE B 2-11/16IN BORE
Part # H120B36F X 2-11/16
BDI # 21971732
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore
H120B36F X 2-7/16
Description
H120B36 X 2-7/16 RLR CHAIN SPROCKET ; 120 CHAIN 36 TEETH TYPE B 2-7/16IN BORE
Part # H120B36F X 2-7/16
BDI # 21971736
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore
D120B36H X 2-15/16
Description
D120B36H X 2-15/16 SPROCKET ; 1-1/2" PITCH 2-15/16" BORE 36-TEETH
Part # D120B36H X 2-15/16
BDI # 21463033
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore
H120B36F X 2-15/16
Description
H120B36 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 36 TEETH TYPE B 2-15/16IN BORE
Part # H120B36F X 2-15/16
BDI # 21971734
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore
H120C36F X 2-1/2
Description
H120C36F X 2-1/2 CHAIN SPROCKET ; 120 CHAIN 36 TOOTH
Part # H120C36F X 2-1/2
BDI # 25188569
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore