4414MT40AF-L66S1R
Description
4414MT40AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L66S1R
BDI # 925733
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4414MT40AF-L66S2
Description
4414MT40AF L66S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L66S2
BDI # 925734
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4414MT40AF-L66S2C
Description
4414MT40AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L66S2C
BDI # 925735
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4414MT85AF-L75F2F
Description
4414MT85AF L75F2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT85AF-L75F2F
BDI # 925803
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
4414MT40AF-L66F1P
Description
4414MT40AF L66F1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L66F1P
BDI # 925728
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40