2042B10H
Description
2042B10H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2042B10
BDI # 17159007
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.68
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573007
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
H80A10
Description
H80A10 SPROCKET ; NO.80 CHAIN 1" PITCH 10T A-PLATE W/HT
Part # 80A10
BDI # 913813
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.678
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
16B10
Description
16B10 X 16MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 16B10
BDI # 23072558
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
H80B10
Description
H80B10 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 10T B-STYLE W/HT
Part # 80B10HT
BDI # 913992
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore