2062B18H
Description
2062B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B18
BDI # 17158955
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
8.638
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573113
Pitch Diameter - Millimeter:
219.41
Mounting Method:
Rough Bore
2062A18H
Description
2062A18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2062A18
BDI # 17158936
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
8.638
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572189
Pitch Diameter - Millimeter:
219.41
Mounting Method:
Rough Bore
D120B18H
Description
D120B18H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B18
BDI # 17159955
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Global Part Number GPN:
37158
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.957
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.11
Pitch Diameter - Millimeter:
329.108
Mounting Method:
Rough Bore