H50B24
Description
H50B24 3/4 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 24T B-STYLE W/HT
Part # 50B24HT
BDI # 913960
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
50B24SS X 3/4 RSB
Description
50B24SS ROLLER CHAIN SPROCKET ; 3/4" ROUGH STOCK BORE
Part # 50B24SS
BDI # 22383548
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.123
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
H50A24
Description
50A24 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 24T A-PLATE W/HT
Part # 50A24
BDI # 913783
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
2050A24H
Description
2050A24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2050A24
BDI # 17158888
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.12
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572578
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
HT50B24
Description
T50B24H 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E50B24H
BDI # 913614
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore