50B39H
Description
50B39 ROLLER CHAIN SPROCKET ; 5/8" P 16T W/HARDENED TOOTH
Part # 50B39
BDI # 24344407
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.767
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
8.117
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
197.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.767
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
8.117
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
197.29
Mounting Method:
Rough Bore
50TTA39-50-1
Description
50TTA39-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA39-50-1
BDI # 26370012
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
50TTA39-50-2
Description
50TTA39-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA39-50-2
BDI # 26376912
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore