6014MT55AFPUR
Description
6014MT55AFPUR ; POR PUL 14MT55A60 SB 1 A
Part # 6014MT55AFPUR
BDI # 926811
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
6014MT85AFPUR
Description
6014MT85AFPUR ; POR PUL 14MT85A60 SB 1 1/4 A
Part # 6014MT85AFPUR
BDI # 926825
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
H10A60 X 24MM RSB
Description
H10A60 X 24MM RSB ROLLER CHAIN SPROCKET
Part # H10A60 X 24MM RSB
BDI # 22377573
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
24MM Plain Bore
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
12.301
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
60B60SS X 3/4 RSB
Description
60B60SS X 3/4 RSB ROLLER CHAIN SPROCKET
Part # 60B60SS X 3/4 RSB
BDI # 22376983
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
14.761
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore